Manhole Cleaner
Mfr # 81.923
Zoro # G411974713
product price: $1,539.99
/ea
Free Shipping & Returns
Key Features
Nozzle Size
1/8 in
Housing Material
Stainless Steel
Cleaning Path
20 in
Includes
Double Protection Plate
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.923
Zoro #
G411974713
UPC #
-
Country of Origin
Switzerland
Dimensions
Nozzle Size
1/8 in
Nozzle Connection Size
1/8 in
Overall Height
3 in
Overall Width
20 in
Inlet Diameter
1 in
Details
Item
Manhole Cleaner
Housing Material
Stainless Steel
Cleaning Path
20 in
Includes
Double Protection Plate
Connection Type
Threaded
Number of Wheels
0
Water Input Temperature - Maximum
250 Degrees F
Nozzle Connection Type
Threaded
Water Output Temperature - Maximum
250 Degrees F
Number of Nozzles
4
Product Type
Manhole Cleaner
Inlet Gender
NPTF
Application Surface
Manholes
Operating Pressure - Maximum
2,500 psi
Description
Manhole Cleaner, 20 in Cleaning Path, Flow Rate Not Applicable, Stainless Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.