Zoro Homepage

Pressure Washer Wand, 62" L, 4000 psi

  • Mfr # 81.925

  • Zoro # G5488211


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in FNPT
Material
Stainless Steel
Max. Pressure
4,000 psi
Max. Flow
12 gpm
Max. Fluid Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.925
Zoro #
G5488211
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
62 in
Inlet Diameter
3/8 in
Overall Length
5 1/4 ft
Wand Length
5 1/4 ft

Details

Item
Pressure Washer Wand
Inlet
3/8 in FNPT
Material
Stainless Steel
Max. Pressure
4,000 psi
Max. Flow
12 gpm
Max. Fluid Temp.
250 Degrees F
Includes
Rotating Spinner Head
For Use With
Pressure Washers
Product Type
Tank Cleaner Spray Gun
Flow - Maximum
12 gpm
Fluid Temperature - Maximum
250 Degrees F
Compatible Manufacturer Number
Any pressure washer
Inlet Gender
Female
Pressure - Maximum
4,000 psi

Description

Pressure Washer Wand, Length 62 in, Max. Pressure 4,000 psi, Max. Flow 12 gpm, Inlet 3/8 in FNPT, Max. Fluid Temp. 250 Degrees F, Material Stainless Steel, Includes Rotating Spinner Head, For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.