Zoro Homepage

PrssureWshrNozzle, 5000psi, 15, Threaded

  • Mfr # 78.983

  • Zoro # G811994397


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Nozzle Spray Angle
15 Degrees
Color
Stainless
Nozzle Spray Pattern
Fan, Straight
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78.983
Zoro #
G811994397
UPC #
-
Country of Origin
Switzerland

Dimensions

Inlet Diameter
1/8 in

Details

Material
Stainless Steel
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
15 Degrees
Color
Stainless
Nozzle Spray Pattern
Fan, Straight
Connection Type
Threaded
Operating Pressure - Maximum
5,000 psi
Product Type
Nozzle Package
Inlet Gender
Female, Male
Fluid Temperature - Maximum
250 Degrees F

Description

Pressure Washer Spray Nozzle, Material Stainless Steel, Nozzle Spray Angle 15 Degrees , Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.