Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Surface Cleaner with Handles

  • Mfr # 78.094

  • Zoro # G5488275


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in NPTM
Width
8 in
Length
8 in
Max. Fluid Temp.
250 Degrees F
Includes
(3) 2 in Polyamide Casters, Plastic Rim, Steam Cleaner, Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78.094
Zoro #
G5488275
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
8 in
Length
8 in
Height
6 in
Overall Width
8 in
Overall Height
6 in
Inlet Diameter
3/8 in
Nozzle Connection Size
3/8 in
Nozzle Size
1/8 in
Overall Length
8 in

Details

Item
Surface Cleaner
Inlet
3/8 in NPTM
Max. Fluid Temp.
250 Degrees F
Includes
(3) 2 in Polyamide Casters, Plastic Rim, Steam Cleaner, Swivel
Housing Material
Stainless Steel
Max. Operating Pressure
350 psi
Cleaning Path
8 in
Product Type
Rotary Surface Steam Cleaner
Connection Type
Threaded
Number of Nozzles
2
Water Output Temperature - Maximum
250 Degrees F
Inlet Gender
Male
Water Input Temperature - Maximum
350 Degrees F
Nozzle Connection Type
Threaded
Application Surface
Elevated Surfaces, Walls
Number of Wheels
3
Operating Pressure - Maximum
350 psi

Description

Surface Cleaner, 8 in Cleaning Path, Max. Operating Pressure 350 psi, Flow Rate Not Applicable, 3/8 in NPTM Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 6 in, Width 8 in, Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.