Zoro Homepage

Rotary Surface Cleaner with Handles

  • Mfr # 80.679

  • Zoro # G5488388


product price: $2,816.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in NPTF
Length
21 in
Max. Operating Pressure
4,000 psi
Includes
(2) 10 in Pneumatic Tires, 5 in Stainless Steel Caster, Brush Ring, Swivel
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.679
Zoro #
G5488388
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
21 in
Height
10 in
Width
21 in
Nozzle Size
1/8 in
Overall Length
21 in
Inlet Diameter
3/8 in
Nozzle Connection Size
3/8 in
Overall Width
21 in
Overall Height
10 in

Details

Item
Surface Cleaner
Inlet
3/8 in NPTF
Max. Operating Pressure
4,000 psi
Includes
(2) 10 in Pneumatic Tires, 5 in Stainless Steel Caster, Brush Ring, Swivel
Cleaning Path
21 in
Housing Material
Stainless Steel
Max. Fluid Temp.
250 Degrees F
Product Type
Rotary Surface Cleaner
Application Surface
Floors
Inlet Gender
NPTF
Number of Nozzles
3
Water Input Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
4,000 psi
Number of Guns Included
1
Water Output Temperature - Maximum
250 Degrees F
Connection Type
Threaded
Number of Wheels
3
Nozzle Connection Type
Threaded

Description

Surface Cleaner, 21 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate Not Applicable, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 10 in, Width 21 in, Length 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.