Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Surface Cleaner with Handles

  • Mfr # 80.775

  • Zoro # G5488397


product price: $3,036.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in NPTF
Width
30 in
Length
30 in
Housing Material
Stainless Steel
Max. Operating Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.775
Zoro #
G5488397
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
30 in
Length
30 in
Height
10 in
Overall Length
30 in
Nozzle Size
1/8 in
Inlet Diameter
3/8 in
Overall Height
10 in
Overall Width
30 in
Nozzle Connection Size
3/8 in

Details

Item
Surface Cleaner
Inlet
3/8 in NPTF
Housing Material
Stainless Steel
Max. Operating Pressure
4,000 psi
Includes
(4) 4 in Stainless Steel Casters, Brush Ring, Swivel
Cleaning Path
30 in
Max. Fluid Temp.
250 Degrees F
Product Type
Rotary Surface Cleaner
Nozzle Connection Type
Threaded
Number of Guns Included
1
Inlet Gender
NPTF
Connection Type
Threaded
Water Output Temperature - Maximum
250 Degrees F
Number of Nozzles
3
Number of Wheels
4
Operating Pressure - Maximum
4,000 psi
Application Surface
Floors, Roof
Water Input Temperature - Maximum
250 Degrees F

Description

Surface Cleaner, 30 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate Not Applicable, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 10 in, Width 30 in, Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.