Rotary Surface Cleaner/Pressure Washer
Mfr # 80.658
Zoro # G5488257
product price: $2,733.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Inlet
3/8 in NPTF
Includes
Pressure Gauge, Rotor Arms, Safety Eye, Swivel
Max. Fluid Temp.
250 Degrees F
Cleaning Path
21 in
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80.658
Zoro #
G5488257
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Height
9 in
Inlet Diameter
3/8 in
Nozzle Connection Size
3/8 in
Overall Width
25 3/16 in
Nozzle Size
1/8 in
Details
Item
Surface Cleaner
Inlet
3/8 in NPTF
Includes
Pressure Gauge, Rotor Arms, Safety Eye, Swivel
Max. Fluid Temp.
250 Degrees F
Cleaning Path
21 in
Housing Material
Stainless Steel
Product Type
High Pressure Roof Cleaner
Nozzle Connection Type
Threaded
Number of Wheels
4
Inlet Gender
NPTF
Number of Nozzles
2
Operating Pressure - Minimum
4,000 psi
Water Input Temperature - Maximum
250 Degrees F
Application Surface
Roof
Operating Pressure - Maximum
7,300 psi
Connection Type
Threaded
Water Output Temperature - Maximum
250 Degrees F
Description
Surface Cleaner, 21 in Cleaning Path, Flow Rate Not Applicable, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.