Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Surface Cleaner/Pressure Washer

  • Mfr # 80.662

  • Zoro # G5488248


product price: $5,006.99
/ea
Free Shipping & Returns

Key Features

Inlet
1/4 in Quick-Disconnect Plug
Max. Fluid Temp.
250 Degrees F
Includes
Pressure Gauge, Rotor Arms, Safety Eye, Swivel
Housing Material
Stainless Steel
Cleaning Path
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.662
Zoro #
G5488248
UPC #
-
Country of Origin
Switzerland

Dimensions

Nozzle Size
1/8 in
Overall Width
25 3/16 in
Overall Height
9 in
Inlet Diameter
1/4 in
Nozzle Connection Size
3/8 in

Details

Item
Surface Cleaner
Inlet
1/4 in Quick-Disconnect Plug
Max. Fluid Temp.
250 Degrees F
Includes
Pressure Gauge, Rotor Arms, Safety Eye, Swivel
Housing Material
Stainless Steel
Cleaning Path
21 in
Product Type
High Pressure Roof Cleaner
Operating Pressure - Minimum
4,000 psi
Number of Wheels
4
Inlet Gender
NPTF
Operating Pressure - Maximum
7,300 psi
Connection Type
Threaded
Water Output Temperature - Maximum
250 Degrees F
Number of Nozzles
2
Nozzle Connection Type
Threaded
Water Input Temperature - Maximum
250 Degrees F
Application Surface
Roof

Description

Surface Cleaner, 21 in Cleaning Path, Flow Rate Not Applicable, 1/4 in Quick-Disconnect Plug Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.