Zoro Homepage

Rotary Surface Cleaner/Pressure Washer

  • Mfr # 81.047

  • Zoro # G5488239


product price: $1,367.99
/ea
Free Shipping & Returns

Key Features

Inlet
1/2 in NPTF
Includes
Protective Plate
Max. Fluid Temp.
250 Degrees F
Housing Material
Stainless Steel
Cleaning Path
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.047
Zoro #
G5488239
UPC #
-
Country of Origin
Switzerland

Dimensions

Nozzle Connection Size
1/8 in
Inlet Diameter
1/2 in
Nozzle Size
1/8 in

Details

Item
Surface Cleaner
Inlet
1/2 in NPTF
Includes
Protective Plate
Max. Fluid Temp.
250 Degrees F
Housing Material
Stainless Steel
Cleaning Path
16 in
Product Type
High Pressure Manhole Cleaner
Water Input Temperature - Maximum
250 Degrees F
Inlet Gender
NPTF
Application Surface
Manholes
Nozzle Connection Type
Threaded
Water Output Temperature - Maximum
250 Degrees F
Connection Type
Threaded
Number of Wheels
0
Number of Nozzles
2
Operating Pressure - Maximum
2,500 psi

Description

Surface Cleaner, 16 in Cleaning Path, Flow Rate Not Applicable, 1/2 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.