Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Surface Cleaner/Pressure Washer

  • Mfr # 81.456

  • Zoro # G5488150


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in NPTF
Max. Operating Pressure
4,000 psi
Max. Fluid Temp.
250 Degrees F
Includes
Non Adjustable Spray Arms
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.456
Zoro #
G5488150
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
12 in
Nozzle Size
1/8 in
Inlet Diameter
3/8 in
Nozzle Connection Size
3/8 in
Overall Height
2 13/16 in
Overall Width
12 in

Details

Item
Surface Cleaner
Inlet
3/8 in NPTF
Max. Operating Pressure
4,000 psi
Max. Fluid Temp.
250 Degrees F
Includes
Non Adjustable Spray Arms
Housing Material
Stainless Steel
Cleaning Path
12 in
Product Type
High Pressure Duct Cleaner
Water Input Temperature - Maximum
250 Degrees F
Water Output Temperature - Maximum
250 Degrees F
Application Surface
Vertical Chutes
Connection Type
Threaded
Number of Nozzles
2
Operating Pressure - Maximum
4,000 psi
Nozzle Connection Type
Threaded
Number of Wheels
0
Inlet Gender
NPTF

Description

Surface Cleaner, 12 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate Not Applicable, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.