Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Undercarriage Cleaner, 21" dia.

  • Mfr # 80.611

  • Zoro # G6421987


product price: $2,361.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 4 in Wheels, (2) Nozzles, High Pressure Gun, Protection Plate, Rotating 360 Degrees 2 1/4 in Caster Wheel
Temp.
250 Degrees F
Inlet
3/8 in NPTF
Finish
Polished
Overall Dia.
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.611
Zoro #
G6421987
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Dia.
21 in
Overall Diameter
21 in
Inlet Connection Size
3/8 in
Overall Height
6 7/16 in

Details

Item
Undercarraige Cleaner
Includes
(2) 4 in Wheels, (2) Nozzles, High Pressure Gun, Protection Plate, Rotating 360 Degrees 2 1/4 in Caster Wheel
Temp.
250 Degrees F
Inlet
3/8 in NPTF
Finish
Polished
Flow Rate
3 to 12 gpm
Material
Stainless Steel
Pressure
4,000 psi
RPM
Up to 2000 RPM
Maximum Flow Rate
12 gpm
Maximum Speed
2,000 RPM
Minimum Flow Rate
3 gpm
Maximum Operating Temperature
250 Degrees F
Inlet Connection Type
NPTF
Product Type
Undercarriage Cleaner
Maximum Operating Pressure
7,300 psi
Features
(6) Different Cleaning Angles, Maneuverable, Ergonomic, Ready to Use
Minimum Operating Pressure
4,000 psi

Description

Undercarraige Cleaner, Product Type Undercarriage Cleaner, Material Stainless Steel, Finish Polished, Includes (2) 4 in Wheels, (2) Nozzles, High Pressure Gun, Protection Plate, Rotating 360 Degrees 2 1/4 in Caster Wheel, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 7,300 psi, Maximum Operating Temperature 250 Degrees F, Features (6) Different Cleaning Angles, Maneuverable, Ergonomic, Ready to Use, Maximum Speed 2,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.