Zoro Homepage

Vehicle Undercarriage Cleaner, 21" dia.

  • Mfr # 80.613

  • Zoro # G6421978


product price: $2,843.99
/ea
Free Shipping & Returns

Key Features

Inlet
3/8 in NPTF
Flow Rate
3 to 12 gpm
RPM
Up to 2000 RPM
Temp.
250 Degrees F
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.613
Zoro #
G6421978
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Dia.
21 in
Overall Diameter
21 in
Inlet Connection Size
3/8 in
Overall Height
9 in

Details

Inlet
3/8 in NPTF
Flow Rate
3 to 12 gpm
Item
Undercarraige Cleaner
RPM
Up to 2000 RPM
Temp.
250 Degrees F
Finish
Polished
Includes
(2) 4 in Wheels, (2) Nozzles, High Pressure Gun, Protection Plate, Rotating 360 Degrees 2 1/4 in Caster Wheel
Material
Stainless Steel
Pressure
4,000 psi
Minimum Flow Rate
3 gpm
Maximum Flow Rate
12 gpm
Inlet Connection Type
NPTF
Features
(6) Different Cleaning Angles, Maneuverable, Ergonomic, Ready to Use
Maximum Speed
2,000 RPM
Product Type
Undercarriage Cleaner
Maximum Operating Pressure
7,300 psi
Minimum Operating Pressure
4,000 psi
Maximum Operating Temperature
250 Degrees F

Description

Undercarraige Cleaner, Product Type Undercarriage Cleaner, Material Stainless Steel, Finish Polished, Includes (2) 4 in Wheels, (2) Nozzles, High Pressure Gun, Protection Plate, Rotating 360 Degrees 2 1/4 in Caster Wheel, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 7,300 psi, Maximum Operating Temperature 250 Degrees F, Features (6) Different Cleaning Angles, Maneuverable, Ergonomic, Ready to Use, Maximum Speed 2,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.