Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mosser Lee 11408 Decorative Soil Cover 1.5 qt.

  • Mfr # 7127947

  • Zoro # G404108460


product price: $23.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7127947
Zoro #
G404108460
UPC #
010367011403
Country of Origin
China

Description

Decorative soil cover. Add a final touch of beauty and protection to all potted plants, terrariums & indoor gardens. Adds color, texture and variety to houseplants. Protects soil and retains moisture. . .

Features
  • 1.5 Quart
  • Red lava rock
  • Add a final touch of beauty and protection to all potted plants, terrariums and indoor gardens
  • Protects soil and retains moisture
  • Adds color, texture and variety to houseplants
Specifications
  • Dimension: 11.5" H x 5" W x 3.5" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.