Zoro Homepage

1162 5 lbs Stone Decorative Soil Cover, Assorted

  • Mfr # 9287343

  • Zoro # G516317279


product price: $25.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9287343
Zoro #
G516317279
UPC #
-
Country of Origin
China

Description

Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping. Features Dress up indoor and outdoor container plants Use as a vase medium for artificial or live flowers Create beautiful water-garden and fountain displays Specifications Color Finish: Multicolored Package Size: 5 cu. ft. Dry Volume: 5 cu. ft. Mulch Type: Stone Coverage Area: 1.02 sq. OM Dimension: 1.5in H x 7in W x 5.5in L Weight: 5.2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.