Acid Drop Acid-Loving Plants 3-4-6 Plant Fertilizer 4.4 lb
- Mfr # HGC733956
- Zoro # G216255956
product price:Â
$
18.65
/ea
Sold in multiples of 2 for
$37.30
Key Features
Height
10.45 in
Length
3.05 in
Width
12.55 in
For Use With
Hydro Nutrients & Additiv
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HGC733956
- Zoro #
- G216255956
- UPC #
- 849969033045
- Country of Origin
- United States
- Item
- Hydroponics
- For Use With
- Hydro Nutrients & Additiv
Dimensions
- Height
- 10.45 in
- Length
- 3.05 in
- Width
- 12.55 in
Description
Fertilizer Enriched: , OMRI Certified: No, Organic: No, Packaging Type: Bagged, Plant Type: Flowers, Product Form: Granule, Product Type: Plant Fertilizer, Sub Brand: Acid Drop, Brand Name: Mother Earth, Dry Volume: 0.31, Container Size: 4.4, Fertilizer A
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.