16 Oz. California Gold Instant Detailer Bottle, Clear, Liquid
Mfr # 08216
Zoro # G0741382
product price: $9.49
/eaKey Features
Container Type
Bottle
VOC Content
3 %
Container Size
16 Oz.
For Use With
Automotive exteriors
Type
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08216
Zoro #
G0741382
UPC #
078175082169
Country of Origin
United States
Dimensions
Container Size
16 Oz.
Details
Item
California Gold Instant Detailer
Container Type
Bottle
VOC Content
3 %
For Use With
Automotive exteriors
Type
Liquid
Appearance
Liquid
pH
7.0 to 8.0 pH
Color
Clear
Removes
Dirt, Grime and Natural Contaminants
Maximum pH Level
8
Product Form
Liquid
Series
California Gold Instant Detailer
Minimum pH Level
7
Features
Clarity, Depth, Easy Maintenance, Great for All Types of Paint, even Clearcoats
Flash Point
221 Degrees F
VOC Content Weight Percentage
3 %
Product Type
Polish
Description
Spray Detailer, Product Type Polish, Series California Gold Instant Detailer, Container Type Bottle, Container Size 16 fl oz, Product Form Liquid, Color Clear, VOC Content Weight Percentage 3 Percent, Features Clarity, Depth, Easy Maintenance, Great for All Types of Paint, even Clearcoats, Flash Point 221 Degrees F, Maximum pH Level 8, Minimum pH Level 7, Number of Sheets Not Applicable, Roll Length Not Applicable, Sheet Length Not Applicable, Sheet Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.