Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mothers 23 oz. California Gold Clay Bar Kit Bottle 7240

23 oz. California Gold Clay Bar Kit Bottle (Discontinued)

  • Mfr # 7240
  • Zoro # G5429980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240
Zoro #
G5429980
UPC #
078175072405
Country of Origin
United States

Dimensions

Container Size
23 oz.

Details

Item
California Gold Clay Bar Kit
Container Type
Bottle
Appearance
Liquid
For Use With
Automotive Paint Finsihes
Includes
Two (2) 100 gram Clay Bars, 16 oz. California Gold Instant Detailer, 15" x 15" Microfiber Towel

Description

California Gold Clay Bar System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.