Mothers Polish 06524 24 oz. Leather Rubber Care; Vinyl

  • Mfr # 203474

  • Zoro # G604074732


original price:  $50.59 , new price: $47.99 , 5 percent off
new price:  $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203474
Zoro #
G604074732
UPC #
-
Country of Origin
United States

Description

Features
  • Leather Rubber Care.
  • Vinyl.
  • Quickly & Easily Cleans.
  • Conditions & Protects A Wide Variety Of Vinyl.
  • Leather & Rubber Surfaces.
  • Pro-Strength.
  • pH Balanced Formula Safely Cleans Stubborn Ground In Dirt.
  • Soil & Stains.
  • Contains Neats fool Oil & Lanolin.
  • All In 1 Blend Conditions & Protects Against Drying.
  • Fading & Cracking In One Simple Step.
  • Size - 24 oz.
  • Dimension - 2.38 x 4.38 x 10.75 in.
  • Item Weight - 1.92 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.