Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Package AE2000 Trino, BMH4000X, 0.35X C-Mount

  • Mfr # 1100501700013

  • Zoro # G314548257


product price: $5,471.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1100501700013
Zoro #
G314548257
UPC #
-
Country of Origin
China

Description

Enjoy major savings with our Pre-Packaged Microscope with Cameras Bundles, it comes with everything you need! Each includes a microscope, a digital camera and proper accessories to complete the package. This basic digital camera bundle comes with:- AE2000 Trinocular- Moticam BMH4000X- 0.35X C-Mount cameraAE2000 Trinocular:Designed for routine-lab or clinical work, as well as research requirements in Pharmaceutical Laboratories or Universities, the AE2000 is more than capable of fulfilling the expectations of its users. Superb optical quality can be expected from a brand new optical series of both bright field and phase contrast lenses, following Motic s proven successful CCIS Infinity Optical System.Moticam BMH4000X:The Moticam BMH4000X is a camera that was designed for ease of use and the ability to output fast live images at 4k3840x2160 pixels in full HD. Unlike other cameras, the Moticam BMH4000X can be connected to a computer or through HDMI. Simply plug the camera through the HDMI port and display images with the use of the onboard software and a USB mouse through the built-in 11.6 LCD screen, or connect your camera through USB to a Windows, Mac or Linux computer. By having an integrated SD card slot, not only does saving images not require a computer, but it also allows flexibility to save portable data.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.