Moticam X6 6MP 4K Imaging Camera

  • Mfr # 1100600101741
  • Zoro # G723362307
product price: 
$
534.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1100600101741
Zoro #
G723362307
UPC #
-
Country of Origin
China

Description

Moticam X6 - 6MP 4K Imaging Camera Product Description (≈330 chars) The Moticam X6 6MP camera provides advanced 4K imaging for research and education. With superior image clarity, smooth live streaming, and intuitive software, it enables detailed observation, analysis, and documentation of specimens. Features: - 6MP 4K imaging sensor - High-definition live streaming - Accurate color reproduction - USB 3.0 plug-and-play - Perfect for research and teaching Moticam X6 spec: - Attachable digital microscopy camera with built-in WiFi signal - Transmits to WiFi Tablets and WiFi Computers - Live display mode resolution over WiFi and Ethernet 1920x1080, 3840 x 2160 (4K) - 8MP CMOS sensor and captured resolution, 3840 x 2160 pixels @ 15 fps, - CS-ring adaptor, Focusable Lens, 30mm and 38mm Eyepiece Adapters, USB 2.0 Cable, Motic 4-Dot Calibration Slide, Macro Tube, Calibration Card included - Supported operating systems: Windows 7/8/10, MAC OSX, Android 4,0 or higher, iOS7 or higher - MotiConnect App for download for iOS and Android tablets (7” or larger recommended) - Additional connection through HTML5 browser to view, measure and capture - Built-in wired network port and USB-C adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews