Package Panthera C2 Trino, BMH4000X, 0.35X C-Mount

  • Mfr # 1100403300223

  • Zoro # G614548254


product price: $4,246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100403300223
Zoro #
G614548254
UPC #
-
Country of Origin
China

Description

Enjoy major savings with our Pre-Packaged Microscope with Cameras Bundles, it comes with everything you need! Each includes a microscope, a digital camera and proper accessories to complete the package. This digital camera bundle comes with:- Panthera C2 Trinocular- Moticam BMH4000X- 0.35X C-Mount cameraPanthera C2 Trinocular:If it is about stained sections with cover glass protection, about native smears, fine needle biopsies, blood smears which wanted to be treated with or without cover glass: Panthera C2 with its selection of specified optics is your solution. The new Ultra Contrast UC objectives with additional glass elements to reach a 22mm Field of View, working perfectly together with neutral eyepieces thanks to CCIS a fully corrected intermediate image for digital access is granted guarantee best performance in terms of color fidelity and contrast. Microscope hardware, illumination, handling: Simply convincing.Moticam BMH4000X:The Moticam BMH4000X is a camera that was designed for ease of use and the ability to output fast live images at 4k3840x2160 pixels in full HD. Unlike other cameras, the Moticam BMH4000X can be connected to a computer or through HDMI. Simply plug the camera through the HDMI port and display images with the use of the onboard software and a USB mouse through the built-in 11.6 LCD screen, or connect your camera through USB to a Windows, Mac or Linux computer. By having an integrated SD card slot, not only does saving images not require a computer, but it also allows flexibility to save portable data.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.