Shop MOTIC INSTRUMENTS USA
Create Account
Package: PX43MET Trinocular Inverted Microscope + Moticam S6
- Mfr # PA43-MT-BD-S6
- Zoro # G523362323
product price:
$
11,397.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA43-MT-BD-S6
- Zoro #
- G523362323
- UPC #
- -
- Country of Origin
- China
Description
PX43MET - Advanced Metallurgical Microscope Product Description: The PX43MET is a high-performance metallurgical microscope engineered for precision material analysis. With advanced reflected illumination and superior optical quality, it provides detailed imaging of microstructures, making it a reliable solution for demanding industrial and research applications. Features: - Advanced reflected illumination system - High-resolution metallurgical optics - Modular design for customization - Precision focusing mechanism - Built for industrial environments Microscopy Applications: Perfect for metallography, semiconductor inspection, and materials science. The PX43MET enables detailed analysis of grain structures, coatings, and surface defects in research labs and industrial QA workflows. PX43MET with Moticam S6 Spec: - Trinocular head Siedentopf type 45° inclined, 360° swiveling (light split 100:0/20:80) - Widefield high eyepoint eyepiece 10X/20mm (paired), focusable - Side facing quintuple nosepiece with DIC slot - Plan S-APO BD 5X/0.15; WD=17.7mm; CG=0 - Plan S-APO BD 10X/0.30; WD=12mm; CG=0 - Plan S-APO BD 20X/0.50; WD=2.35mm; CG=0 - LPlan S-APO BD 50X/0.55; WD=8.1mm; CG=0 - Mechanical stage with metal stage insert - Halogen illumination 12V/100W with external lamp house and intensity control - Blue filter, allen hexagonal key vinyl dust cover, power cord - Universal Power Supply 100-240V - Motic Analysis Basic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.