Electric Height Adjustable Sit and Stand Desks Adjustable Desk, 30 in D X Mahogany, 60 in W X (Discontinued)
- Mfr # SDD60R
- Zoro # G4835971
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDD60R
Zoro #
G4835971
UPC #
815977020032
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
30 in
Width
60"
Height Range
28 in to 48 in
Height
28" to 48"
Details
Type
Electric Height Adjustable Sit and Stand Desks
Item
Adjustable Desk
Color
Mahogany
Material
Medium Density Fiberboard
Standards
UL, ETL, CE, EMC, CSA, BIFMA, EIN526-527
For Use With
Desktops
Color Top
Mahogany
Base Material
Steel
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Top Material
Medium Density Fiberboard
Includes
Control Panel, Power Supply
Assembly
Required
Frame Material
Steel
Series
Manager Series
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Color Base
Black
Description
Adjustable Desk, Overall Width 60 in, Overall Depth 30 in, Standards UL, ETL, CE, EMC, CSA, BIFMA, EIN526-527, Assembly Required, Includes Control Panel, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.