Shop MOTIONWISE
See all product information
Create Account
Motionwise Electric Height Adjustable De, 24 in D X 48 in H, 48 in W X Glass and Steel, Gray
- Mfr # GLS48MG
- Zoro # G510412116
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
48 in
Material
Glass and Steel
Weight
92 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLS48MG
- Zoro #
- G510412116
- UPC #
- 815977020551
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 48 in
- Sheet Size
- 24 in x 48 in
Details
- Item
- Adjustable-Height Desk
- Color
- Ash
- Material
- Glass and Steel
- Weight
- 92 lb
- Includes
- Desk
- Weight Capacity
- 125 lbs
- For Use With
- Residential
- Features
- Adjustable Heights
- Frame Material
- Steel
- Frame Finish
- Powder Coated
Description
Adjustable-Height Desk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.