Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standing Desk, 24 in x48", Adjust Height 28" to 48", Walnut Top, Black Frame

  • Mfr # SDG48A

  • Zoro # G2198699


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable Desk
Weight Capacity
225 lbs
Frame Finish
Powder Coated
Frame Material
Steel
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDG48A
Zoro #
G2198699
UPC #
815977020148
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in
Overall Depth
24 in

Details

Type
Adjustable Desk
Item
Standing Desk,24"x48",Adjust Height 28"
Weight Capacity
225 lbs
Frame Finish
Powder Coated
Frame Material
Steel
Color
Walnut

Description

Standing Desk,24 In.x48 In.,Adjust Height 28 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.