Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G885373 Differential Ring And Pinion

  • Mfr # M92-G885373

  • Zoro # G616321640


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M92-G885373
Zoro #
G616321640
UPC #
-
Country of Origin
China

Description

Features Core Strength And Reliability Made From 8620 Steel Computer Controlled Heat Treatment Easy Installation Specifications Axle Model - GM 8.5 Ratio - 3.73 Number Of Cover Bolts - 10 Pinion Gear Teeth - 11 Pinion Shaft Diameter - 1.626 in. Pinion Spline Count - 30 Ring Gear Bolts - 10 Ring Gear Diameter - 8.5 in. Ring Gear Rotation - Standard Ring Gear Teeth - 41 Material - Steel Carrier Compatibility - Fits 2.56 And Numerically Lower Carrier Fits 2.73 And Numerically Higher Carrier

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.