10.5Ah 160 CCA AGM Powersports Battery replaces YTX9 YTX9-BS

  • Mfr # MBTX9U

  • Zoro # G615321306


product price:  $76.75
/ea
Free Shipping & Returns

Key Features

Chemistry
Sealed Lead Acid
Width
3.43 in
Height
4.13 in
Voltage
12V
Length
5.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBTX9U
Zoro #
G615321306
UPC #
6946220000000
Country of Origin
China

Dimensions

Width
3.43 in
Height
4.13 in
Length
5.94 in

Details

Chemistry
Sealed Lead Acid
Voltage
12V
Terminal Type - Batteries
NB
Capacity
10.5 Ah
Cell Type
Absorbent Glass Mat (AGM)
Includes
1 battery
Cold Cranking Amps
160 CCA
Features
Maintenance-Free, Spill-proof, Leak-proof

Description

Introducing the MotoBatt MBTX9U from our Powersport QuadFlex product line, the ultimate 12 Volt 10.5 Ah Sealed Lead Acid SLA AGM battery. MotoBatt is the Official Battery of AMA Pro Road Racing and AMA Pro Flat Track.Conquer even the harshest weather conditions with 160 CCA - 20% more Cold Cranking Amps* than other batteries of the same size. With the MotoBatt MBTX9U starting your vehicle or equipment becomes a reliable and hassle-free process. Rest assured that you have the necessary power to tackle any situation with confidence.With an impressive array of features and cutting-edge advancements, the MotoBatt MBTX9U is designed to exceed your expectations. Enjoy the benefits of 20% more Amp Hour capacity*, providing you with extended run times and unwavering power when you need it most. No matter the task at hand - hitting the trails on your ATV, on the road with your motorcycle, snowmobiling, or portable power storage - our battery ensures that you stay powered up for longer, allowing you to focus on the road ahead or your favorite outdoor activities.The MotoBatt MBTX9U is built to withstand the toughest challenges. Featuring heavy-duty Pure Lead Calcium cast grids, this battery provides exceptional strength, ensuring long-lasting performance and durability even in the most demanding environments. Trust in MotoBatt to deliver consistent power for your high-power applications, no matter the conditions you face.Experience superior performance and longevity with the MotoBatt MBTX9U. Its design incorporates more surface area per plate, allowing for enhanced power output and an extended overall battery life. Say goodbye to frequent replacements and enjoy the peace of mind that comes with knowing your battery is built to last.Vibration resistance is a top priority, which is why the MotoBatt MBTX9U is equipped with military-grade Absorbent Glass Mat AGM separators. No matter the terrain or challenges you encounter, this battery remains secure and performs at its peak, ensuring uninterrupted power delivery and exceptional reliability.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.