Shop MOTOBATT
See all product information
Create Account
4.7Ah AAGM Powersports Battery replaces YTX4L YTX4LBS YT4LBS YB4LA YB4LB
- Mfr # MBTX4U
- Zoro # G415321148
product price:Â
$
49.60
/ea
Key Features
Chemistry
Sealed Lead Acid
Width
2.76 in
Height
3.43 in
Length
4.49 in
Terminal Type - Batteries
NB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBTX4U
- Zoro #
- G415321148
- UPC #
- 6947310000000
- Country of Origin
- China
- Chemistry
- Sealed Lead Acid
- Terminal Type - Batteries
- NB
- Voltage
- 12V
- Capacity
- 4.7 Ah
- Features
- Maintenance-Free, Spill-proof, Leak-proof
- Includes
- 1 battery
- Cold Cranking Amps
- 70 CCA
- Cell Type
- Absorbent Glass Mat (AGM)
Dimensions
- Width
- 2.76 in
- Height
- 3.43 in
- Length
- 4.49 in
Description
Introducing the MotoBatt MBTX4U from our Powersport QuadFlex product line, the ultimate 12 Volt 4.7 Ah Sealed Lead Acid SLA AGM battery. MotoBatt is the Official Battery of AMA Pro Road Racing and AMA Pro Flat Track.Conquer even the harshest weather conditions with 70 CCA - 20% more Cold Cranking Amps* than other batteries of the same size. With the MotoBatt MBTX4U starting your vehicle or equipment becomes a reliable and hassle-free process. Rest assured that you have the necessary power to tackle any situation with confidence.With an impressive array of features and cutting-edge advancements, the MotoBatt MBTX4U is designed to exceed your expectations. Enjoy the benefits of 20% more Amp Hour capacity*, providing you with extended run times and unwavering power when you need it most. No matter the task at hand - hitting the trails on your ATV, on the road with your motorcycle, snowmobiling, or portable power storage - our battery ensures that you stay powered up for longer, allowing you to focus on the road ahead or your favorite outdoor activities.The MotoBatt MBTX4U is built to withstand the toughest challenges. Featuring heavy-duty Pure Lead Calcium cast grids, this battery provides exceptional strength, ensuring long-lasting performance and durability even in the most demanding environments. Trust in MotoBatt to deliver consistent power for your high-power applications, no matter the conditions you face.Experience superior performance and longevity with the MotoBatt MBTX4U. Its design incorporates more surface area per plate, allowing for enhanced power output and an extended overall battery life. Say goodbye to frequent replacements and enjoy the peace of mind that comes with knowing your battery is built to last.Vibration resistance is a top priority, which is why the MotoBatt MBTX4U is equipped with military-grade Absorbent Glass Mat AGM separators. No matter the terrain or challenges you encounter, this battery remains secure and performs at its peak, ensuring uninterrupted power delivery and exceptional reliability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.