Bait Station, Box, 1 oz
- Mfr # 22605
- Zoro # G016004082
product price:Â
$
3.49
/ea
Key Features
Overall Width
2 5/8 in
Active Ingredients
Bromethalin
Container Type
Box
Includes
1 oz Block of Bait
Targeted Animals
Mice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22605
- Zoro #
- G016004082
- UPC #
- 048745226101
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 5/8 in
- Overall Depth
- 6 in
- Container Size
- 1 oz
- Overall Height
- 3 3/4 in
Details
- Item
- Bait Station
- Active Ingredients
- Bromethalin
- Container Type
- Box
- Includes
- 1 oz Block of Bait
- Targeted Animals
- Mice
- Material
- Polycarbonate
- Form
- Blocks
- Standards
- EPA Approved
- Indoor/Outdoor Use
- Indoor/Outdoor
- Product Type
- Bait Station
- Reusable
- No
- Shell Material
- Polycarbonate
Description
Mouse Trap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.