Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motomco Fire Ant Killer, Size 1 lb. 37310

Fire Ant Killer, Size 1 lb. (Discontinued)

  • Mfr # 37310
  • Zoro # G4198433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37310
Zoro #
G4198433
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 lb.

Details

Item
Fire Ant Killer
Insect Control Type
Kills
Dilution Ratio
Ready to Use

Description

Fire Ant Killer, Dilution Ratio Ready to Use, Insect Control Type Kills

Restrictions

This item has been restricted from sale in the following states: AK, CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.