Shop MOTOMCO
See all product information
Create Account
Glue Trap, 1/4 in H, PK4
- Mfr # 32420
- Zoro # G6442467
product price:Â
$
8.89
/pk of 4, $2.22/ea
Key Features
Reusable
No
Disposable
Yes
Material
Plastic/Glue
Overall Width
5 1/4 in
Overall Length
9 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32420
- Zoro #
- G6442467
- UPC #
- 048745324203
- Country of Origin
- United States
- Reusable
- No
- Item
- Glue Trap
- Disposable
- Yes
- Material
- Plastic/Glue
- Used For
- Rodent Control
- Product Type
- Mouse Glue Trap
- Shell Material
- Plastic/Glue
- Traction Material
- Plastic/Glue
Dimensions
- Overall Width
- 5 1/4 in
- Overall Length
- 9 5/8 in
- Overall Height
- 1/4 in
Description
Glue Trap, Product Type Mouse Glue Trap, Material Plastic/Glue, Overall Height 1/4 in, Overall Width 5 1/4 in, Features Not Applicable, Reusable No, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.