
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31276
Zoro #
G702710181
UPC #
48745312767
Country of Origin
United States
Dimensions
Overall Length
12
Overall Width
12
Outside Diameter
17.8
Overall Height
9.5
Description
Hawk baits have been an industry standard for many years, combining proven palatability and rodent acceptance with a formula that can kill rats and mice after a single feeding. Hawk baits are made with the active ingredient Bromadiolone, a second-generation anticoagulant. Hawk baits are excellent for every day use in and around agricultural buildings and man-made agricultural structures, with proven palatability in a formula preferred by pest control professionals and ag producers.
Hawk Soft Bait is formulated with select ingredients including a unique blend of fats and oils for maximum palatability. Includes an outstanding preservative package to prevent molding and won't freeze or melt in extreme temperatures. Use Hawk in a rotational program for up to 6 months, especially for regular maintenance baiting during spring & summer.
Hawk Soft Bait is formulated with select ingredients including a unique blend of fats and oils for maximum palatability. Includes an outstanding preservative package to prevent molding and won't freeze or melt in extreme temperatures. Use Hawk in a rotational program for up to 6 months, especially for regular maintenance baiting during spring & summer.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.