Zoro Homepage

Jaguar Bait Chunx and Place Pacs Rodenticide

  • Mfr # 31410

  • Zoro # G005474001


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.5
Overall Width
9.5
Overall Height
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31410
Zoro #
G005474001
UPC #
48745314105
Country of Origin
United States

Dimensions

Overall Length
9.5
Overall Width
9.5
Overall Height
9.5

Description

Jaguar All-Weather Bait Chunx contain the active ingredient Brodifacoum, Motomco's most powerful anticoagulant. Jaguar is our best-selling brand with poultry and swine producers and is especially successful at cleaning out tough infestations. For baiting around agricultural buildings and areas with a lot of rodent pressure, Jaguar is the choice that works. Motomco's unique, proprietary extrusion process produces Bait Chunx with multiple edges that appeal to a rodent's desire to gnaw. Chunx are made with food-grade ingredients and small amounts of paraffin for a highly palatable bait. Jaguar Chunx are red in color and it's unique shape can be easily placed on rods in a bait station or secured using nails or wire.

Restrictions

This item has been restricted from sale in the following states: AK, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.