Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motomco Motomco Ltd Tomcat Bromethalin Bait Chunx 4 Poun22244 198858

Motomco Ltd Tomcat Bromethalin Bait Chunx 4 Poun22244 (Discontinued)

  • Mfr # 198858
  • Zoro # G204115026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198858
Zoro #
G204115026
UPC #
48745222448
Country of Origin
United States

Description

TOMCAT BROMETHALIN BAIT CHUNX
  • Bromethalin is a potent acute toxicant.
  • Rodents stop feeding after eating a toxic dose so more rodents are controlled with less bait.
  • Kills anticoagulant resistant norway rats, roof rats and house mice.
  • For use in and around agricultural buildings and homes.

  • UPC : 048745222448
    Size : 4 POUND
    Length : 7.75
    Width : 8.25
    Height : 7.75
    Product Type : Critter Control - Mice And Rats / Killing Agents
    Shipping Dimensions: 7.75x8.25x7.75

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.