
Motomco Ltd Tomcat Disposable Mouse Killer 2 4 Pack - 23640 (Discontinued)
- Mfr # 198853
- Zoro # G104114990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198853
Zoro #
G104114990
UPC #
48745236407
Country of Origin
China
Description
TOMCAT DISPOSABLE MOUSE KILLER 2Includes 4 disposable bait stations preloaded with bait. For indoor use only. Child resistant. No need to touch the bait when placing station. With bromethalin.
UPC : 048745236407
Size : 4 PACK
Length : 1.5
Width : 5.25
Height : 7.5
Product Type : Critter Control - Mice And Rats / Killing Agents
Shipping Dimensions: 1.5x5.25x7.5
UPC : 048745236407
Size : 4 PACK
Length : 1.5
Width : 5.25
Height : 7.5
Product Type : Critter Control - Mice And Rats / Killing Agents
Shipping Dimensions: 1.5x5.25x7.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.