Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motomco Ltd Tomcat Heavy Duty Mouse Trap 2 Pack - 33530

  • Mfr # 198846

  • Zoro # G904115043


product price: $32.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198846
Zoro #
G904115043
UPC #
048745335308
Country of Origin
China

Description

TOMCAT HEAVY DUTY MOUSE TRAP
  • Powerful, reusable, easy to bait and set.
  • Sets in one motion with no-touch disposal.
  • Powerful trigger sensitivity and trap velocity.
  • Patented interlocking teeth prevent escapes.
  • Built-in bait cup holds mouse attractants.

  • UPC : 048745335308
    Size : 2 PACK
    Length : 2.75
    Width : 5
    Height : 6.5
    Product Type : Critter Control - Mice And Rats / Traps
    Shipping Dimensions: 2.75x5x6.5

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.