Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rampage Soft Bait, 8 lbs

  • Mfr # 31588

  • Zoro # G202710926


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.6
Overall Width
9.6
Overall Height
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31588
Zoro #
G202710926
UPC #
48745315881
Country of Origin
United States

Dimensions

Overall Length
9.6
Overall Width
9.6
Overall Height
9.4

Description

Rampage Soft Bait is specifically formulated for Livestock producers, especially swine and poultry facilities where rodent populations are high and Biosecurity is critical. Rampage Soft Bait is excellent for knockdown of severe infestations because it's made with Bromethalin, an acute active ingredient that kills rats and mice faster than anticoagulant baits. Rampage's unique mode of action makes it a critical part of any bait rotation program, and should be used at least once a year to reduce any potential resistance issues to anticoagulant baits. Rampage Soft Bait is formulated with select ingredients including a unique blend of fats and oils for maximum palatability. It includes an outstanding preservative package to prevent molding and won't freeze or melt in extreme temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.