Zoro Homepage

Rat Bait Station, Tamper Resistant

  • Mfr # 33450

  • Zoro # G702710747


product price: $32.95
/ea

Key Features

Overall Length
11.3
Overall Width
11.1
Overall Height
5.9
Outside Diameter
2.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33450
Zoro #
G702710747
UPC #
48745334509
Country of Origin
United States

Dimensions

Overall Length
11.3
Overall Width
11.1
Overall Height
5.9
Outside Diameter
2.03

Description

Tomcat Bait Stations provide security by keeping bait out of reach of children, pets, livestock and non-target animals. They increase the effectiveness of any bait by protecting it from the elements and providing a sheltered area where rodents feel comfortable feeding. The Tomcat Rat Bait Station is Motomco's #1 selling station, popular with homeowners, producers and professionals. The keyless design and large bait area is easy to open and service, however it can also be secured with a zip tie, allen screw or other methods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.