Shop MOTOMCO
See all product information
Create Account
Rodent Station, Disposable, w/Blocks
- Mfr # 22880
- Zoro # G4006974
product price:Â
$
12.89
/ea
Key Features
Disposable
Yes
Used For
Rodent Control
Trap Style
Bait Box
Overall Length
6 in
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22880
- Zoro #
- G4006974
- UPC #
- 048745228808
- Country of Origin
- United States
- Item
- Rodent Station
- Disposable
- Yes
- Used For
- Rodent Control
- Trap Style
- Bait Box
- Weight
- 4 oz
- Includes
- 4 oz Bait
- Color
- Black
- Active Ingredients
- Bromethalin
- Form
- Blocks
- Category Type
- Bait Station
- Product Type
- Bait Station
- Indoor/Outdoor Use
- Indoor/Outdoor
- Reusable
- No
- Targeted Animals
- Mice, Rats
- Container Type
- Box
- Wire Color
- Black
Dimensions
- Overall Length
- 6 in
- Overall Width
- 4 in
- Overall Height
- 2 in
- Container Size
- 4 oz
- Overall Depth
- 6 in
Description
Rodent Station, Product Type Bait Station, Targeted Animals Mice, Rats, Active Ingredients Bromethalin, Form Blocks, Container Type Box, Container Size 4 oz, Overall Height 2 in, Overall Width 4 in, Overall Depth 6 in, Includes 4 oz Bait, Color Black, Indoor/Outdoor Use Indoor/Outdoor, Reusable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.