Shop MOTOMCO
See all product information
Create Account
Rodenticide, Bromethalin, Green, 5 lb.
- Mfr # 22920
- Zoro # G3710826
product price:Â
$
36.19
/ea
Key Features
Form
Seed and Grain
Active Ingredients
Bromethalin
Used For
Rodents
Weight
5 lb
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22920
- Zoro #
- G3710826
- UPC #
- 048745229201
- Country of Origin
- United States
Dimensions
- Overall Depth
- 4 3/4 in
- Container Size
- 5 lb
- Overall Height
- 9 3/4 in
- Overall Width
- 6 7/8 in
Details
- Form
- Seed and Grain
- Active Ingredients
- Bromethalin
- Item
- Rodenticide
- Used For
- Rodents
- Weight
- 5 lb
- Color
- Green
- Product Type
- Rodenticide
- Container Type
- Jug
- Indoor/Outdoor Use
- Outdoor
- Targeted Animals
- Meadow Voles, Mice, Rats
- Wire Color
- Green
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Meadow Voles, Mice, Rats, Active Ingredients Bromethalin, Form Seed and Grain, Container Type Jug, Container Size 5 lb, Overall Height 9 3/4 in, Overall Width 6 7/8 in, Overall Depth 4 3/4 in, Includes Not Applicable, Color Green, Indoor/Outdoor Use Outdoor
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.