Zoro Homepage

Tomcat Glue Boards, PK2

  • Mfr # 32423

  • Zoro # G702710679


product price: $8.29
/pk 2, $4.15/ea

Key Features

Overall Width
5.3
Overall Length
11.2
Outside Diameter
0.4
Overall Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32423
Zoro #
G702710679
UPC #
48745324234
Country of Origin
United States

Dimensions

Overall Width
5.3
Overall Length
11.2
Outside Diameter
0.4
Overall Height
0.5

Description

Tomcat Glue Boards are one of the most widely used ways to control rats, mice, insects or other household pests without the use of pesticides or toxins. Tomcat's powerful adhesive is specially formulated to ensure capture and provide maximum hold. Low profile and small size can be used virtually anywhere rats and mice are active.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.