Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRAW PINS 2.5mm (500pk) F/J20015

  • Mfr # MCJ20015

  • Zoro # G402126046


product price: $29.89
/ea

Key Features

System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Copper Coated
Small End Dia.
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCJ20015
Zoro #
G402126046
UPC #
601965005552
Country of Origin
United States

Dimensions

Small End Dia.
2.5mm

Details

Item
Draw Pin
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Copper Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.