M-45 Clean Air Filter Kit, 1/4 in NPT, 45 cfm at 80 psi, 0.01 micron, 125 psi
- Mfr # 00241
- Zoro # G922768726
product price:Â
$
174.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00241
- Zoro #
- G922768726
- UPC #
- -
- Country of Origin
- United States
Description
Motor Guard Sub-Micronic Compressed Air Filters are the ultimate defense against damaging, dirty air. Designed for installation at to the point of use, these filters remove particulates, condensed moisture and oil aerosols down to an incredible.01 microns in size. No other filter on the market provides this level of protection combined with a low pressure drop and ease of use. Produced from environmentally friendly recycled cellulose, the wound element in the Motor Guard filter traps contaminants and absorbs large quantities of moisture and oil. Features a mounting bracket and hardware for use with 1/4 inch hose. This unit will mount in spray booths, on plasma cutters or on other equipment requiring ultra-clean air and a flexible connection. Contains Motor Guard model M-30 filter, mouting bracket, hardware and 2 replacement elements Port Size: 1/4 NPT Nominal Airflow: 45 CFM Filtration Rating:.01 Micron Maximum Pressure: 125 PSI Temperature Range: 32-175 F Replacement Element: M-723
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.