Shop MOTOR GUARD OPTIMA
Create Account
M-60 Submicronic Compressed Air Filter, 1/2 in NPT Port, 100 cfm, 0.01 micron, 175 deg F, 125 psi
- Mfr # 00250
- Zoro # G522769413
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00250
- Zoro #
- G522769413
- UPC #
- -
- Country of Origin
- United States
Description
Motor Guard Sub-Micronic Compressed Air Filters are the ultimate defense against damaging, dirty air. Designed for installation at to the point of use, these filters remove particulates, condensed moisture and oil aerosols down to an incredible.01 microns in size. No other filter on the market provides this level of protection combined with a low pressure drop and ease of use. Produced from environmentally friendly recycled cellulose, the wound element in the Motor Guard filter traps contaminants and absorbs large quantities of moisture and oil. The M-60 model is a high-flow model for direct inline installation on 1/2 inch or larger lines. Mount one at every station to protect tools and other critical applications. Pipe Size: 1/2 NPT Nominal Airflow: 100 CFM Filtration Rating:.01 Micron Maximum Pressure: 125 PSI Temperature Range: 32-175 F Replacement Element: M-723 1/2 NPT Inline Pipe Connections
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.