
Motor Guard DD1008-2 Mini Desiccant Filter Pack of 2, 2PK
Mfr # 1008
Zoro # G012329189
product price: $32.25
/pk 2, $16.13/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008
Zoro #
G012329189
UPC #
-
Country of Origin
United States
Description
This unique product is the only in-line disposable filter that features a color change indicator, signaling time to change the filter.Attaching directly to the spray gun, the Motor Guard Mini Desiccant Dryer removes all traces of water vapor, aerosols and dirt, providing crucial protection for final blow off of body panels and for all stages of painting including the critical application of clear-coats.The key to the performance of the Motor Guard Mini Desiccant Dryer lies in its unique, patented design. A 5 micron, porous bronze element removes fine dirt particles, an oil-absorbent media removes the smallest traces of oil vapor and a charge of desiccant beads traps airborne moisture delivering air to the spray gun at an incredible -40° dew point.The filter features a clear polycarbonate housing and view ports in the nylon guard allow for easy viewing of the moisture indicating desiccant beads. When the bead color changes completely from dark blue -40° dew point to pink 0° dew point, the filter should be replaced.The Motor Guard Mini Desiccant Dryer provides a last line of defense against airborne contaminants that are commonly picked up downstream of wall-mounted filtration units and in the air hose leading to the spray gun. Pipe Size: 1/4 NPTNominal Airflow: 20 CFMFiltration Rating: 5 MicronMaximum Pressure: 125 PSITemperature Range: 32-130 FBlister Card of 2 Filters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.