Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 oz Windshield De-Icer Aerosol Can

  • Mfr # DE1

  • Zoro # G4233772


product price: $6.39
/ea

Key Features

Size
12 oz
Container Type
Aerosol Spray Can
Washer Fluid Sub-Category
Treatment
Application
Vehicle Windshield
Dilution Ratio
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1
Zoro #
G4233772
UPC #
810006220131
Country of Origin
United States

Dimensions

Size
12 oz
Size/Net Weight
12 oz
Container Size
12 fl oz

Details

Container Type
Aerosol Spray Can
Washer Fluid Sub-Category
Treatment
Application
Vehicle Windshield
Dilution Ratio
Ready to Use
VOC Content
5 %
Dissolves
No
Color
Clear
pH
Not Specified
Appearance
Clear Liquid
Flash Point (F)
54 Degrees F
Item
Windshield De-Icer
Freezing Point (F)
-144.4 Degrees F
Boiling Point (F)
148 Degrees F
Washer Fluid Type
De-Icer
For Use With
Hinges and Locks, Windows, Windshields
Specific Gravity
0.79
Viscosity (SUS @ 100 F)
Not Determined
Series
De-Icer
Product Form
Liquid
VOC Content Weight Percentage
5 %
Product Type
Windshield Treatment
Flash Point
54 Degrees F
Boiling Point
148 Degrees F
Recommended Dilution
Ready to Use
Features
For use on Locks, Wipers and Windows, Ideal for Vehicles Parked without Shelter, Melts Ice Instantly, Spray in Advance to Prevent Frost Formation
Net Weight
12 oz
Freezing Point
-144 Degrees F

Description

Windshield De-Icer, Product Type Windshield Treatment, Series De-Icer, Container Size 12 fl oz, Container Type Aerosol Spray Can, Product Form Liquid, Color Clear, Freezing Point -144 Degrees F, Properties De-Icer, VOC Content Weight Percentage 5 Percent, Recommended Dilution Ready to Use, Boiling Point 148 Degrees F, Features For use on Locks, Wipers and Windows, Ideal for Vehicles Parked without Shelter, Melts Ice Instantly, Spray in Advance to Prevent Frost Formation, Flash Point 54 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.