Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic 12 oz Windshield De-Icer Aerosol can DE1

12 oz Windshield De-Icer Aerosol can (Discontinued)

  • Mfr # DE1
  • Zoro # G3198596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1
Zoro #
G3198596
UPC #
078698101422
Country of Origin
United States

Dimensions

Size/Net Weight
12 oz
Size
12 oz
Container Size
12 oz

Details

Appearance
Translucent
Flash Point (F)
54 Degrees F
Container Type
Aerosol Can
Freezing Point (F)
-144.04 Degrees F
Washer Fluid Type
De-Icer
Sub-Category
Windshield Washer Fluid
Color
Clear
Specific Gravity
0.792
Washer Fluid Sub-Category
Treatment
Dilution Ratio
Ready to Use
Boiling Point (F)
148 Degrees F
VOC Content
50 %
Application
Helps Free Frozen Locks, Defrosts Windshields, Wipers and Windows Instantly
Item
Windshield De-Icer
For Use With
Hinges and Locks, Windows, Windshields
Net Weight
12 oz.
Boiling Point
148 Degrees F
Flash Point
54 Degrees F
Freezing Point
-144 Degrees F
VOC Content Weight Percentage
50 %

Description

Windshield De-Icer, Container Size 12 oz, Container Type Aerosol Can, Color Clear, Freezing Point -144 Degrees F, VOC Content Weight Percentage 50 Percent, Boiling Point 148 Degrees F, Flash Point 54 Degrees F, Net Weight 12 oz., Specific Gravity 0.792

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DE, IL, MA, MI, OH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.