Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L608/6
Zoro #
G1007885
UPC #
078698122489
Country of Origin
Unknown
Dimensions
Container Size
8 oz.
Size
8 oz
Details
Item
Brake Caliper Grease
Container Type
Bottle
Color
Black
Flash Point
400 Degrees F
Specific Gravity
0.90
Flash Point (F)
400
Dropping Point
Not Specified
Timken OK Load
60 lb
Type
Synthetic
Application
All Bearings, Sliding Surfaces
Description
Brake Caliper Grease, Container Type Bottle, Container Size 8 oz., Standards -, Color Black, Dropping Point Not Specified, Flash Point 400 Degrees F, Specific Gravity 0.90, Timken OK Load 60 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.