Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Fuel Injector Cleaner, Carb Medic Treatment, 12 oz. M4912

Fuel Injector Cleaner, Carb Medic Treatment, 12 oz. (Discontinued)

  • Mfr # M4912
  • Zoro # G0305821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4912
Zoro #
G0305821
UPC #
078698134918
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Fuel Injector Cleaner
Application
Improves Gasoline Mileage, Smooths Rough Idle and Removes Gum and Varnish
For Use With
Gasoline
Boiling Point (F)
Greater Than 300
Freezing Point (F)
-10 to 20

Description

Fuel Injector Cleaner, Container Size 12 Oz, Boiling Point Greater Than 300 F, Freezing Point -10 to 20 F, For Use With Gasoline, Application Improves Gasoline Mileage, Smooths Rough Idle and Removes Gum and Varnish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DE, IL, MA, MI, OH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.