Zoro Homepage

Fuel Injector Cleaner, 12 oz. Size, Amber

  • Mfr # M4912

  • Zoro # G4234560


product price: $4.69
/ea

Key Features

Type
Fuel Additive
Sub-Category
Fuel Additives and Stabilizers
Container Type
Bottle
Flash Point (F)
136.4 Degrees F
pH Value
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4912
Zoro #
G4234560
UPC #
078698134918
Country of Origin
United States

Dimensions

Size/Net Weight
12 oz
Size
12 oz
Container Size
12 fl oz

Details

Type
Fuel Additive
Item
Fuel Injector Cleaner
Sub-Category
Fuel Additives and Stabilizers
Container Type
Bottle
Flash Point (F)
136.4 Degrees F
pH Value
Not Specified
Freezing Point (F)
-1 Degrees to 2 Degrees
For Use With
Gasoline
Application
Improves Gasoline Mileage, Smooths Rough Idle and Removes Gum and Varnish
pH
Not Specified
Boiling Point (F)
69 Degrees F
VOC Content
0.995
Dissolves
Fuel Soluble
Color
Amber
Dilution Ratio
Ready to Use
Appearance
Liquid
Product Form
Liquid
VOC Content Weight Percentage
99.5 %
Features
Fights Gum and Carbon Deposits, Removes buildup on Injectors, Treats up to 15 Gallons of Gasoline
Net Weight
12 oz
Additive Included
Carb Cleaner, Fuel Injector
Series
Fuel Injector and Carburetor Treatment
Product Type
Fuel Additive
Compatible Fluid Type
Gasoline
Flash Point
136.4 Degrees F
Flammability
Flammable
Freezing Point
2 Degrees F
Compatible Engine Type
Gasoline Engines
Boiling Point
309.2 Degrees F
Recommended Dilution
Ready to Use
VOC Content Weight
0.995 g/L

Description

Fuel Injector Cleaner, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Recommended Dilution Ready to Use, Boiling Point 309.2 Degrees F, Color Amber, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Carb Cleaner, Fuel Injector, Features Fights Gum and Carbon Deposits, Removes buildup on Injectors, Treats up to 15 Gallons of Gasoline, Flammability Flammable, Flash Point 136.4 Degrees F, Freezing Point 2 Degrees F, Net Weight 12 oz

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.